

SKF
SKF
GS 81109
SKF SKF
Description
GS 81109 WASHER
Housing Bearing Washer; 47MM Bore 1; 47MM Bore 2; 65MM Outside Diameter; 4MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS 81109
BDI #
1268269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS-81109/p/1268269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.05
EAN
7316577122810
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GS 81109
Weight / LBS
0.11
Long Description
Housing Bearing Washer; 47MM Bore 1; 47MM Bore 2; 65MM Outside Diameter; 4MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 1
1.85 Inch | 47 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Height
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh