KOYO
								KOYO
							
						
					GS.81117
				 
				KOYO KOYO
Description
						
                            
								GS.81117 THRUST WASHER
Housing Bearing Washer; 87MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Banded; Housing Washer Only
                         	Part #
	                    
	                      	GS.81117
							BDI #
						
	                      	1086927
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS-81117/p/1086927
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.166
					EAN
				0605790269721
					Product Group - BDI
				B04144
					Rolling Element
				
					None
			Self Aligning
				
					No
			Component Description
				
					Housing Washer Only
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Double Direction
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.99.25.40
			Noun
				
					Washer
			Keyword String
				
					Housing Bearing
			Manufacturer URL
				
					https://jtekt-na.com
			Weight / LBS
				
					0.36597
			Long Description
				
					Housing Bearing Washer; 87MM Bore 1; 87MM Bore 2; 110MM Outside Diameter; 5.75MM Height; Double Direction; Not Self Aligning; Banded; Housing Washer Only
			Bore 2
				
					3.425 Inch | 87 Millimeter
			Bore 1
				
					3.425 Inch | 87 Millimeter
			Outside Diameter
				
					4.331 Inch | 110 Millimeter
			Height
				
					0.226 Inch | 5.75 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter