https://www.bdiexpress.com/medias/INDIKOTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4M3xpbWFnZS9qcGVnfGFHWmlMMmcwWXk4eE1EVXhOemd3TWpjM09EWTFOQzlKVGtSSlMwOVVTRkpDVWtkZlNGZGZUa05mUjFOZk16QXdlRE13TUM1cWNHY3wxYzIzMzIyM2Y5MDM2MDQ4MzQ2YWM5OWJiNWQxYjM4MjI5YzJiY2FmY2NiNGNjMzc5Y2E2MzI2NWMxNmU0MjA5
IKO
IKO
GS140240
IKO IKO
Description
GS 140240 THRUST ROLLER BEARING ; 140MM ID X 240MM OD X 12MM W OUTER RING
Housing Bearing Washer; 140MM Bore 1; 140MM Bore 2; 240MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Part #
GS140240
BDI #
514783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS140240/p/514783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.785
EAN
4549557030666
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ikont.com
Weight / LBS
6.138
Long Description
Housing Bearing Washer; 140MM Bore 1; 140MM Bore 2; 240MM Outside Diameter; 12MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Outside Diameter
9.449 Inch | 240 Millimeter
Height
0.472 Inch | 12 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Bore 2
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh