https://www.bdiexpress.com/medias/INDNTNTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjF8aW1hZ2UvanBlZ3xhR1ZsTDJoaE5DOHhNRFV4Tnpnd016SXdORFl6T0M5SlRrUk9WRTVVU0ZKQ1VrZGZTRmRmVGtOZlIxTmZNekF3ZURNd01DNXFjR2N8MjcyMzU2OGRlNjg0YzlmYWJmNjJiYWEyNDUyY2ZhNWI1ZjBjMGY3MGQ4ZDI1NWY3NmY3OTA0NmYwMTRlMDNkNw
https://www.bdiexpress.com/medias/INDNTNTHRBRG-HW-NC-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjF8aW1hZ2UvanBlZ3xhR1ZsTDJoaE5DOHhNRFV4Tnpnd016SXdORFl6T0M5SlRrUk9WRTVVU0ZKQ1VrZGZTRmRmVGtOZlIxTmZNekF3ZURNd01DNXFjR2N8MjcyMzU2OGRlNjg0YzlmYWJmNjJiYWEyNDUyY2ZhNWI1ZjBjMGY3MGQ4ZDI1NWY3NmY3OTA0NmYwMTRlMDNkNw
NTN
NTN
GS81105
NTN NTN
Description
GS81105 OUTER RING ; FOR THRUST ROLLER BRGS 26MM ID 42MM OD
Housing Bearing Washer; 26MM Bore 1; 26MM Bore 2; 42MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Part #
GS81105
BDI #
1219463
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81105/p/1219463
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.019
EAN
4547359067316
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0412
Long Description
Housing Bearing Washer; 26MM Bore 1; 26MM Bore 2; 42MM Outside Diameter; 3MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Housing Washer Only
Bore 1
1.024 Inch | 26 Millimeter
Bore 2
1.024 Inch | 26 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

