

INA
INA
GS81122
INA INA
Description
GS81122 THRUST WASHER
Housing Bearing Washer; 112MM Bore 1; 112MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS81122
BDI #
1411576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS81122/p/1411576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.35
EAN
4012802041347
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS81122
Weight / LBS
0.849
Long Description
Housing Bearing Washer; 112MM Bore 1; 112MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 2
4.409 Inch | 112 Millimeter
Bore 1
4.409 Inch | 112 Millimeter
Height
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh