

INA
INA
GS89315
INA INA
Description
GS89315 BEARING HOUSING LOCATING WASHER ; POR NON RETURNABLE 77MM ID X 135MM OD
Housing Bearing Washer; 77MM Bore 1; 77MM Bore 2; 135MM Outside Diameter; 12.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Part #
GS89315
BDI #
1173741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/GS89315/p/1173741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.92
EAN
4054362376040
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Housing Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Housing Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GS89315
Weight / LBS
2.139
Long Description
Housing Bearing Washer; 77MM Bore 1; 77MM Bore 2; 135MM Outside Diameter; 12.5MM Height; Double Direction; Not Self Aligning; Not Banded; Housing Washer Only
Bore 1
3.031 Inch | 77 Millimeter
Height
0.492 Inch | 12.5 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh