Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K.81116LPB https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-K8000-MET-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyOXxpbWFnZS9qcGVnfGFHSXlMMmd4TWk4eE1EYzNNRGt6T0RRMk1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlN6Z3dNREJmVFVWVVh6TXdNSGd6TURBdWFuQm58NDNhZTczMWZlOGJkZGQzZjU4ZmQwYzlmNWVmYWRhMjQwODM5ZTUwZjE5ZDgwMGEwN2YxOGFhYWZlMWNhMjljZg
1407634 Thrust Roller Bearing 

KOYO KOYO

K.81116LPB

Description

K.81116LPB

Thrust Cylindrical Roller Assembly; 80MM Bore 1; 80MM Bore 2; 105MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

K.81116LPB

BDI #
1407634

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://jtekt-na.com
Long Description
Thrust Cylindrical Roller Assembly; 80MM Bore 1; 80MM Bore 2; 105MM Outside Diameter; 7.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
4.134 Inch | 105 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Height
0.295 Inch | 7.5 Millimeter
Bore 2
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh