https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAXZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NTJ8aW1hZ2UvanBlZ3xhRFF6TDJnNFlpOHhNRFUxTmpjeE5ESXlNVFU1T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoYVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTY3NzI5MTM5MThjY2Y1NjljNDE0YzIwMzZhYjU0ZGU1ZDZkZjkyMDkyNzg2NjA2NWNiZWIyNGY3NGExMDUxMQ
IKO
IKO
NAX4032Z
IKO IKO
Description
NAX-4032-Z ROULEMENT AIGUILLE ET POUSSEE
Combination Bearing; 40MM Bore 1; 40MM Bore 2; 52MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAX4032Z
BDI #
516046
Details
200.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAX4032Z/p/516046
Your Price
$ 200.52 / each
$ 203.92 / each BDIExpress
$ 203.92 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.226
EAN
4549557045882
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAX4032Z
Weight / LBS
0.5
Long Description
Combination Bearing; 40MM Bore 1; 40MM Bore 2; 52MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.26 Inch | 32 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh