https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
https://www.bdiexpress.com/medias/INDKOYBRGXXX-TR-RASSYPR-NAXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNTh8aW1hZ2UvanBlZ3xhRFZqTDJobFpTOHhNRFV4TnpneU1EVXpPRGt4TUM5SlRrUkxUMWxDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUVZoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MThkYWQ2OGJhMDIxNThjMDNkYTY2MDYyODFkNDBlYjVhNTNhNzQ0OWY4MTZlNmZhYmI4MjUwMGY3ODFlMDI4MA
KOYO
KOYO
NAXR50X.Z
KOYO KOYO
Description
NAXR50X.Z ; NRB SOLID RACE CAGED BEARING
Combination Bearing; 50MM Bore 1; 50MM Bore 2; 62MM Outside Diameter; 35MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXR50X.Z
BDI #
1087960
Details
458.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXR50X-Z/p/1087960
Your Price
$ 458.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.45
EAN
0605790205002
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.99649
Long Description
Combination Bearing; 50MM Bore 1; 50MM Bore 2; 62MM Outside Diameter; 35MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
2.441 Inch | 62 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Bore 2
1.969 Inch | 50 Millimeter
Height
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

