https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NATB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDd8aW1hZ2UvanBlZ3xhRGt5TDJoaVl5ODVPRE0wTlRJMU5Ea3hNak13TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCVkVKZlUxUk1Yek13TUhnek1EQXVhbkJufDQwODEzZDlmOGRjYmRjMjAzNzAyMjdjMGJkNTc2YmIwMzM5MGIwNWEwODMwOTYyZjU4ZTRhYmY3N2YzNjRiMjk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NATB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDd8aW1hZ2UvanBlZ3xhRGt5TDJoaVl5ODVPRE0wTlRJMU5Ea3hNak13TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVCVkVKZlUxUk1Yek13TUhnek1EQXVhbkJufDQwODEzZDlmOGRjYmRjMjAzNzAyMjdjMGJkNTc2YmIwMzM5MGIwNWEwODMwOTYyZjU4ZTRhYmY3N2YzNjRiMjk
INA
INA
NKIB5903-XL
INA INA
Description
NKIB5903-XL COMBINAISON ROULEMENT
Combination Bearing; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 20MM Height; Combination - Needle Roller and Thrust Ball Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKIB5903-XL
BDI #
18315226
Details
158.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKIB5903-XL/p/18315226
Your Price
$ 158.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.056
EAN
4047643137027
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKIB5903
Weight / LBS
0.128
Long Description
Combination Bearing; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 20MM Height; Combination - Needle Roller and Thrust Ball Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.669 Inch | 17 Millimeter
Height
0.787 Inch | 20 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Bore 2
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

