https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAXZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzOXxpbWFnZS9qcGVnfGFHTTJMMmd5WlM4eE1EYzJPRGs0T0RBM09ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RVmhhWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjOGQ5ODFjYjIyNTM4NDMxYTJlODdlNjExMWU3NjYyZjFhMDJiN2I2ODM0OGYzYTU5NjVjZWM3MTNlZTUyM2M2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NAXZ-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzOXxpbWFnZS9qcGVnfGFHTTJMMmd5WlM4eE1EYzJPRGs0T0RBM09ERXhNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVsOU9RVmhhWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjOGQ5ODFjYjIyNTM4NDMxYTJlODdlNjExMWU3NjYyZjFhMDJiN2I2ODM0OGYzYTU5NjVjZWM3MTNlZTUyM2M2
INA
INA
NKX12-Z-XL
INA INA
Description
NKX12-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 12MM BORE 1 21MM OD
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX12-Z-XL
BDI #
15051503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX12-Z-XL/p/15051503
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.043
EAN
4012802702934
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NKX12Z
Weight / LBS
0.084
Long Description
Combination Bearing; 12MM Bore 1; 12MM Bore 2; 21MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
0.827 Inch | 21 Millimeter
Height
0.906 Inch | 23 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

