https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NXZ-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE00TDJnellpOHhNREUwTVRjNE5EVXpPVEUyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPV0ZwZlUxUk1Yek13TUZnek1EQXVhbkJufGFmMTJjMzQ2NDhiZmI1Y2U5OWNhMjg0YjA0NGY1NGFmMjNkYjU2MzNkZWU5MjU0ZTcxOGRmZThkNDNmZjU4OWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NXZ-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1MTd8aW1hZ2UvanBlZ3xhRE00TDJnellpOHhNREUwTVRjNE5EVXpPVEUyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPV0ZwZlUxUk1Yek13TUZnek1EQXVhbkJufGFmMTJjMzQ2NDhiZmI1Y2U5OWNhMjg0YjA0NGY1NGFmMjNkYjU2MzNkZWU5MjU0ZTcxOGRmZThkNDNmZjU4OWE
INA
INA
NX25-Z-XL
INA INA
Description
NX25-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 25MM BORE 1 37MM OD
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NX25-Z-XL
BDI #
1175959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NX25-Z-XL/p/1175959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.111
EAN
4012802701289
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NX25Z
Weight / LBS
0.254
Long Description
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 37MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.181 Inch | 30 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

