346084
Thrust Roller Bearing
ROLLWAY BEARING
ROLLWAY BEARING
T-756-202 OBSOLETE DO NOT USE 05/24
ROLLWAY BEARING ROLLWAY BEARING
Description
T-756-202 OBSOLETE DO NOT USE 05/24 ; THRUST 700 SERIES
Thrust Roller Cylindrical Bearing; 8-3/4" Bore 1; 20-1/2" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T756202
BDI #
346084
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-756-202-OBSOLETE-DO-NOT-USE-05-24/p/346084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
137.438
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
T756202
Weight / LBS
303
Long Description
Thrust Roller Cylindrical Bearing; 8-3/4" Bore 1; 20-1/2" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.5 Inch | 114.3 Millimeter
Outside Diameter
20.5 Inch | 520.7 Millimeter
Bore 1
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh