https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTSP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMnxpbWFnZS9qcGVnfGFEWTJMMmd4TUM4eE1EZ3lNVFEzT1RJd01qZzBOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVVTFCZk16QXdlRE13TUM1cWNHY3w0MzRmMWQyNWMzOWE1NTZmZmEyOTExOTJkNWQ5YWFmZDBmMGRlYzUyYmIwN2IyNGRkNTRmYjM0YzYxNjBkNDYx
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTSP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMnxpbWFnZS9qcGVnfGFEWTJMMmd4TUM4eE1EZ3lNVFEzT1RJd01qZzBOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVVTFCZk16QXdlRE13TUM1cWNHY3w0MzRmMWQyNWMzOWE1NTZmZmEyOTExOTJkNWQ5YWFmZDBmMGRlYzUyYmIwN2IyNGRkNTRmYjM0YzYxNjBkNDYx
TIMKEN
TIMKEN
T149-904A3
TIMKEN TIMKEN
Description
T149-904A3 THRUST TAPERED RLR BEARING ; STAMPED RACE
Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T149-904A3
BDI #
1373708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T149-904A3/p/1373708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.264
EAN
0053893201580
Product Group - BDI
B00308
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
T149-904A3
Weight / LBS
0.617
Long Description
Thrust Roller Tapered Bearing; 1.508" Bore 1; 1.508" Bore 2; 2-19/32" Outside Diameter; 0.765" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.508 Inch | 38.303 Millimeter
Outside Diameter
2.594 Inch | 65.888 Millimeter
Height
0.765 Inch | 19.431 Millimeter
Bore 1
1.508 Inch | 38.303 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

