

RINGBALL
RINGBALL
T302W
RINGBALL RINGBALL
Description
T302W ; POR TAPER THRUST BEARING
Thrust Roller Bearing; Thrust Roller Bearing; 3.01" Bore 1; 3.01" Bore 2; 5-1/4" Outside Diameter; 1-3/8" Height; Tapered Roller Bearing; Double Direction; Banded; ABEC 1; Roller Assembly plus Raceways
Part #
T302W
BDI #
24475431
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T302W/p/24475431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
0.54
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://ringball.com
Product Detail
Thrust Roller Bearing
Product Specification
Thrust Roller Bearing; 3.01" Bore 1; 3.01" Bore 2; 5-1/4" Outside Diameter; 1-3/8" Height; Tapered Roller Bearing; Double Direction; Banded; ABEC 1; Roller Assembly plus Raceways
Long Description
Thrust Roller Bearing; Thrust Roller Bearing; 3.01" Bore 1; 3.01" Bore 2; 5-1/4" Outside Diameter; 1-3/8" Height; Tapered Roller Bearing; Double Direction; Banded; ABEC 1; Roller Assembly plus Raceways