 https://www.bdiexpress.com/medias/INDTIMXXXXXX-TRB-T911-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzh8aW1hZ2UvanBlZ3xhRE5oTDJobE5TOHhNREkwTkRnME1qVTROakUwTWk5SlRrUlVTVTFZV0ZoWVdGaGZWRkpDWDFRNU1URmZORjh6TURCNE16QXdMbXB3Wnd8NDJiMDUzNTg0ZTFjNzUxYTUxNzUzNWRkMzc3MmQ0YzQ0Mjk3NmNlZWVhYmM4ZDNhMzAwZWE2MjUwMTEwZmQ4Yw
                https://www.bdiexpress.com/medias/INDTIMXXXXXX-TRB-T911-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzh8aW1hZ2UvanBlZ3xhRE5oTDJobE5TOHhNREkwTkRnME1qVTROakUwTWk5SlRrUlVTVTFZV0ZoWVdGaGZWRkpDWDFRNU1URmZORjh6TURCNE16QXdMbXB3Wnd8NDJiMDUzNTg0ZTFjNzUxYTUxNzUzNWRkMzc3MmQ0YzQ0Mjk3NmNlZWVhYmM4ZDNhMzAwZWE2MjUwMTEwZmQ4Yw
                 https://www.bdiexpress.com/medias/INDTIMXXXXXX-TRB-T911-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzh8aW1hZ2UvanBlZ3xhRE5oTDJobE5TOHhNREkwTkRnME1qVTROakUwTWk5SlRrUlVTVTFZV0ZoWVdGaGZWRkpDWDFRNU1URmZORjh6TURCNE16QXdMbXB3Wnd8NDJiMDUzNTg0ZTFjNzUxYTUxNzUzNWRkMzc3MmQ0YzQ0Mjk3NmNlZWVhYmM4ZDNhMzAwZWE2MjUwMTEwZmQ4Yw
                https://www.bdiexpress.com/medias/INDTIMXXXXXX-TRB-T911-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzh8aW1hZ2UvanBlZ3xhRE5oTDJobE5TOHhNREkwTkRnME1qVTROakUwTWk5SlRrUlVTVTFZV0ZoWVdGaGZWRkpDWDFRNU1URmZORjh6TURCNE16QXdMbXB3Wnd8NDJiMDUzNTg0ZTFjNzUxYTUxNzUzNWRkMzc3MmQ0YzQ0Mjk3NmNlZWVhYmM4ZDNhMzAwZWE2MjUwMTEwZmQ4Yw
                
					
						
									TIMKEN
								TIMKEN
							
						
					T911-902A2 REPAIR
				 
				TIMKEN TIMKEN
Description
						
                            
								T911-902A2 REPAIR TRB THRUST BEARING
Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4.12" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	T911-902A2 REPAIR
							BDI #
						
	                      	21587401
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T911-902A2-REPAIR/p/21587401
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				0
					Product Group - BDI
				B00308
					Rolling Element
				
					Tapered Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.20.00.80
			Noun
				
					Bearing
			Keyword 3
				
					Tapered
			Keyword String
				
					Thrust Roller Tapered
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					216.6
			Long Description
				
					Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4.12" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 1
				
					9 Inch | 228.6 Millimeter
			Bore 2
				
					9 Inch | 228.6 Millimeter
			Outside Diameter
				
					19 Inch | 482.6 Millimeter
			Height
				
					4.12 Inch | 104.648 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter