INA
INA
TWB1625
INA INA
Description
TWB1625 THRUST WASHER ; NON-RETURNABLE 1" BORE 1 1-9/16" OD
Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TWB1625
BDI #
1178300
Details
4.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TWB1625/p/1178300
Your Price
$ 4.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.009
EAN
4012802640946
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TWB1625
Weight / LBS
0.02
Long Description
Thrust Bearing Washer; 1" Bore 1; 1" Bore 2; 1-9/16" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
1 Inch | 25.4 Millimeter
Bore 2
1 Inch | 25.4 Millimeter
Height
0.063 Inch | 1.6 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh