Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS110145 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE0MHxpbWFnZS9qcGVnfGFERXlMMmczTUM4eE1EZ3pOekF5T0RFME16RXpOQzlOUmxKSlMwOVlXRmhZV0ZoZlYxTmZNekF3ZURNd01DNXFjR2N8OWUyZTAxNTYzYzQ3MzkzYWI5OThhZWMxOTJjZDE0M2Y5MzBjNWQzYjY5YmZkMGVkNWFiNmU5OGEzNjlmNjgzOA
516802 Thrust Roller Bearing 

IKO IKO

WS110145

Description

WS110145 THRUST BEARING INNER RING

Shaft Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only

Part #

WS110145

BDI #
516802

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
EAN
4549557059247
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
WS110145
Weight / LBS
0.838
Long Description
Shaft Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 2
4.331 Inch | 110 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 1
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh