https://www.bdiexpress.com/medias/INDNTNTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDN8aW1hZ2UvanBlZ3xhRGt5TDJoaE9DOHhNRFV4TnpneE1UUTJNakUzTkM5SlRrUk9WRTVVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8YjJiMzM1OWY5NTcyOTVjMDRkNmQ2M2NmZThjMDQ2M2RlNGJiNzk0NzRjNDBlMTFmNjcxMTE3ZGQ4OTMyNzBjNw
NTN
NTN
WS81114
NTN NTN
Description
WS81114 INNER RING ; FOR THRUST ROLLER BRG
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS81114
BDI #
1237948
Details
116.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81114/p/1237948
Your Price
$ 116.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.125
EAN
4547359245806
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.2766
Long Description
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Bore 2
2.756 Inch | 70 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Height
0.207 Inch | 5.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh