

INA
INA
WS81120
INA INA
Description
WS81120 THRUST WASHER ; 100MM ID X 135MM OD
Shaft Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS81120
BDI #
1178595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81120/p/1178595
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.337
EAN
4012802077216
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
WS81120
Weight / LBS
0.772
Long Description
Shaft Bearing Washer; 100MM Bore 1; 100MM Bore 2; 135MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 2
3.937 Inch | 100 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh