INA
INA
ZARN3062-L-TV-A
INA INA
Description
ZARN3062-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Combination Bearing; 30MM Bore 1; 30MM Bore 2; 62MM Outside Diameter; 65MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
ZARN3062-L-TV-A
BDI #
1178940
Details
2974.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARN3062-L-TV-A/p/1178940
Your Price
$ 2,974.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.751
EAN
4012802453188
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.65567
Long Description
Combination Bearing; 30MM Bore 1; 30MM Bore 2; 62MM Outside Diameter; 65MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.559 Inch | 65 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh