https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTV8aW1hZ2UvanBlZ3xhRE0yTDJnNE15ODVPREV5TXprME1ERTJOems0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMXBCVWs1ZlVFOU1XVjh6TURCNE16QXdMbXB3Wnd8NzY3NmY4NmFlNmQ1NGRkMzdmNzlhOTY0NDg3MGMxYzg2NDY3YzZjMGI2OGIzOGYyMDdlYzAyODA0ZmFkMTM3Zg
INA
INA
ZARN60120-TV
INA INA
Description
ZARN60120-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Combination Bearing; 60MM Bore 1; 60MM Bore 2; 120MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
ZARN60120-TV-A
BDI #
1412264
Details
4925.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARN60120-TV/p/1412264
Your Price
$ 4,925.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3.77
EAN
4012802419887
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.15709
Long Description
Combination Bearing; 60MM Bore 1; 60MM Bore 2; 120MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.228 Inch | 82 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Bore 2
2.362 Inch | 60 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh