https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-CWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NDN8aW1hZ2UvanBlZ3xhREpsTDJnMU5pOHhNRGN4TVRJMk5ETTVOVEk1TkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUTFkVFNGSmZNekF3ZURNd01DNXFjR2N8NTA4OTU1OWE1MjNmNTYxOTkzYjQ0ODk1MDY4MDcwZTc1YjYyZTYyZjU1ZDkxZGY5MWRhYjFhMzIzZDlhMmM4YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-CWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NDN8aW1hZ2UvanBlZ3xhREpsTDJnMU5pOHhNRGN4TVRJMk5ETTVOVEk1TkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUTFkVFNGSmZNekF3ZURNd01DNXFjR2N8NTA4OTU1OWE1MjNmNTYxOTkzYjQ0ODk1MDY4MDcwZTc1YjYyZTYyZjU1ZDkxZGY5MWRhYjFhMzIzZDlhMmM4YQ
INA
INA
ZS3159
INA INA
Description
ZS3159 THRUST WASHER ; 31MM BORE 1 59MM OD 8MM HGT
Center Bearing Washer; 31MM Bore 1; 31MM Bore 2; 59MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Part #
ZS3159
BDI #
1412288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZS3159/p/1412288
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.13
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Center Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Center Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZS3159
Weight / LBS
0.276
Long Description
Center Bearing Washer; 31MM Bore 1; 31MM Bore 2; 59MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Center Washer Only
Bore 1
1.22 Inch | 31 Millimeter
Height
0.315 Inch | 8 Millimeter
Bore 2
1.22 Inch | 31 Millimeter
Outside Diameter
2.323 Inch | 59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

