

FESTO
FESTO
SGS-M8 ; 9255
FESTO FESTO
Description
SGS-M8 NR.9255 ROD EYE
Rod End Bearing; Rod Eye; M8 Size; 13 Deg Angle Compensation
Part #
9255
BDI #
20205559
Details
66.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/SGS-M8-;-9255/p/20205559
Your Price
$ 66.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.051
EAN
0000027131702
Product Group - BDI
F02234
Noun
Bearing
Keyword String
Rod End
Product Detail
Rod End Bearing
Product Specification
Rod End Bearing; Rod Eye; M8 Size; 13 Deg Angle Compensation
Long Description
Rod End Bearing; Rod Eye; M8 Size; 13 Deg Angle Compensation