TIMKEN
TIMKEN
SK 6523 X 60 MM
TIMKEN TIMKEN
Description
SK 6523 X 60 MM WITHDRAWAL SLEEVE
Bearing Adapter Sleeve; 60MM Inner Diameter; 2.933" Outer Diameter; Push Type
Part #
SK 6523 X 60 MM
BDI #
1373293
Details
1640.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/SK-6523-X-60-MM/p/1373293
Your Price
$ 1,640.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.381
EAN
0087796033955
Product Group - BDI
B02222
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Adapter Sleeve
Product Specification
60MM Inner Diameter; 2.933" Outer Diameter; Push Type
Long Description
Bearing Adapter Sleeve; 60MM Inner Diameter; 2.933" Outer Diameter; Push Type
