TIMKEN
TIMKEN
TA315KITSB
TIMKEN TIMKEN
Description
TA315KITSB WHEEL BEARING AND SEAL KIT
Wheel Bearing And Seal Kit; 3-15/16" Bore; Cast Steel Material; Includes Tapered Adapter Lock Insert, Double-Lip Nitrile Rubber Seal
Part #
TA315KITSB
BDI #
760165
Details
2047.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/TA315KITSB/p/760165
Your Price
$ 2,047.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
11.249
EAN
0883450117975
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
3-15/16" Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 3-15/16" Bore; Cast Steel Material; Includes Tapered Adapter Lock Insert, Double-Lip Nitrile Rubber Seal

