https://www.bdiexpress.com/medias/INDEDTXXXXXX-20867123-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFJrTDJnNFl5OHhNREE1TXpjeU9ESXpOVFUxTUM5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpjeE1qTmZNekF3ZURNd01DNXFjR2N8ZDAwOTdiMmM2ZjU5NzcxMDhjNTEwMjcyNjM1ZmE4YjZlMDI5MWNlNjY0ZWU2ZmI2OGY4Y2QxZDQ2YzU3ZjQ0Mg
https://www.bdiexpress.com/medias/INDEDTXXXXXX-20867123-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFJrTDJnNFl5OHhNREE1TXpjeU9ESXpOVFUxTUM5SlRrUkZSRlJZV0ZoWVdGaGZNakE0TmpjeE1qTmZNekF3ZURNd01DNXFjR2N8ZDAwOTdiMmM2ZjU5NzcxMDhjNTEwMjcyNjM1ZmE4YjZlMDI5MWNlNjY0ZWU2ZmI2OGY4Y2QxZDQ2YzU3ZjQ0Mg
EDT CORP
EDT CORP
ZALUD6-3004
EDT CORP EDT CORP
Description
ZALUD6-3004 SLEEVE BEARING ; 62MM OD 316 SS
Locking Sleeve; 1.875" Bore; 1.35" Outside Diameter; 2.39" Length; 1.75" Flange DIameter; 0.48" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Part #
ZALUD6-30-04
BDI #
20867391
Details
673.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/ZALUD6-3004/p/20867391
Your Price
$ 673.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.136
EAN
0883450870269
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Sleeve
Keyword String
Locking
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.31
Product Detail
Locking Sleeve
Product Specification
1.875" Bore; 1.35" Outside Diameter; 2.39" Length; 1.75" Flange DIameter; 0.48" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Long Description
Locking Sleeve; 1.875" Bore; 1.35" Outside Diameter; 2.39" Length; 1.75" Flange DIameter; 0.48" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
