https://www.bdiexpress.com/medias/INDXXXXXXXXX-618-RAPTAP-04NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhREUwTDJnM1ppOHhNRFExTURrd09URXpORGczT0M5SlRrUllXRmhZV0ZoWVdGaGZOakU0WDFKQlVGUkJVRjh3TkU1RlYxOHpNREI0TXpBd0xtcHdad3w2NGIzMjViYTM1NTZiOTEwOTM2ODk4OGY5MWQ3ZmNlZTJhMWIwMDZmZWY2ZjA1M2E5NzQyYjNiMjg4NGY3NTk2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-618-RAPTAP-04NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhREUwTDJnM1ppOHhNRFExTURrd09URXpORGczT0M5SlRrUllXRmhZV0ZoWVdGaGZOakU0WDFKQlVGUkJVRjh3TkU1RlYxOHpNREI0TXpBd0xtcHdad3w2NGIzMjViYTM1NTZiOTEwOTM2ODk4OGY5MWQ3ZmNlZTJhMWIwMDZmZWY2ZjA1M2E5NzQyYjNiMjg4NGY3NTk2
21533202
化学品
RELTON CORP.
RELTON CORP.
04Z-NRT
RELTON CORP. RELTON CORP.
描述
RELTON CORP. 04Z-NRT
Cutting and Tapping Fluid; 4Oz Container Size; Squeeze Bottle Packing Type; For Aluminum, Brass, Bronze, Cast Iron, Copper, Other Metal and Stainless Steel and Steel and Titanium Applicable Material
制造商部件号
04Z-NRT
BDI部件号
21533202
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/04Z-NRT/p/21533202
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 27 |
产品详细信息
分类
最低订购量
无
EAN条码
0785401300040
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Cutting and Tapping Fluid
产品明细
Cutting and Tapping Fluid
产品规格
4Oz Container Size; Squeeze Bottle Packing Type
详细描述
Cutting and Tapping Fluid; 4Oz Container Size; Squeeze Bottle Packing Type; For Aluminum, Brass, Bronze, Cast Iron, Copper, Other Metal and Stainless Steel and Steel and Titanium Applicable Material

