Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1102 https://www.bdiexpress.com/medias/INDGHFTAPEXX-18180158-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODl8aW1hZ2UvanBlZ3xhREZqTDJneFpDODVNREF6TkRBeE5URXdPVFF5TG1wd1p3fGQyYzkyZWNlZWZmYWFlZmVkYzA4YzU2NjMzZGIyZDBhYWQ5NDBjNWUyYjBlM2YxOWQ4ZmYyNTk3NjkxN2FhZDA
18180158 Chemicals 

GH FACTORY GH FACTORY

1102

Description

1102 TEFLON TAPE 1/2IN ; TEFLON TAPE 12MM X 10M

Tape; 480" X 1/2" X 0.075 Thick; Teflon

Part #

1102

BDI #
18180158

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 46

Category
Brand
Manufacturer Name
GH FACTORY
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
Product Group - BDI
G00210
Noun
Tape
Product Detail
Tape
Product Specification
Tape; 480" X 1/2" X 0.075 Thick; Teflon
Long Description
Tape; 480" X 1/2" X 0.075 Thick; Teflon