LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1142CLR
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
1142CLR LEVER GUN ; W/CLEAR TUBE
Grease Gun; 62028 Extension Type; 6" Extension Tube/5852 Coupler; Lever Handle Type; 7.38" Nominal Height; 17-1/4" Nominal Length; 16OZ Bulk/14.5OZ Cartridge Lube Capacity; Lever Action Type; 3" Nominal Width
Part #
1142CLR
BDI #
560324
Details
186.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/1142CLR/p/560324
Your Price
$ 186.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
1.72
EAN
0095992097985
Product Group - BDI
G00190
Noun
Gun
Manufacturer Item Number
438-1142CLR
Weight / LBS
3.8
Product Detail
Grease Gun
Product Specification
62028 Extension Type; 6" Extension Tube/5852 Coupler; Lever Handle Type; 7.38" Nominal Height; 17-1/4" Nominal Length; 16OZ Bulk/14.5OZ Cartridge Lube Capacity; Lever Action Type; 3" Nominal Width
Long Description
Grease Gun; 62028 Extension Type; 6" Extension Tube/5852 Coupler; Lever Handle Type; 7.38" Nominal Height; 17-1/4" Nominal Length; 16OZ Bulk/14.5OZ Cartridge Lube Capacity; Lever Action Type; 3" Nominal Width


