Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1145 https://www.bdiexpress.com/medias/INDLINXXXXXX-560325-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzOXxpbWFnZS9qcGVnfGFHSmhMMmhsWWk4eE1ERTBPREk0TWpFM01UUXlNaTlKVGtSTVNVNVlXRmhZV0ZoZk5UWXdNekkxWHpNd01IZ3pNREF1YW5CbnwzMTRlMTk2M2E5Y2NkOTlhNjY2ZjY0NTVhODc2OTdmMDQ1NDdiMzI2MjZmODkyODNjODNkZGZkNGUyZTA0OGU1
560325 Chemicals 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

1145

Description

1145 GREASE GUN

Grease Gun; 5853 Extension Type; Lever Handle Type; 25-1/4" Nominal Length; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI and 6000PSI Maximum Operating Pressure; Dual Pressure Type

Part #

1145

BDI #
560325

Details

217.72 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 217.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
2.31
EAN
0095992011455
Product Group - BDI
G00190
Noun
Gun
Keyword String
Grease
Manufacturer URL
Manufacturer Item Number
438-1145
Weight / LBS
6
Product Detail
Grease Gun
Product Specification
5853 Extension Type; Lever Handle Type; 25-1/4" Nominal Length; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI and 6000PSI Maximum Operating Pressure; Dual Pressure Type
Long Description
Grease Gun; 5853 Extension Type; Lever Handle Type; 25-1/4" Nominal Length; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI and 6000PSI Maximum Operating Pressure; Dual Pressure Type