https://www.bdiexpress.com/medias/INDXXXXXXXXX-399-10055-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRGN6TDJneFl5OHhNRFExTURjMU5qa3lOelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNems1WHpFd01EVTFYek13TUhnek1EQXVhbkJufGM5MzU3YzY5ZGRiNWY3MTE1OTFlOTdmNDAwZDkxY2NkNGY3ZTJiYTZjMGZmOWM5NGJlN2QyMTM1MzNiNjkyYTY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-399-10055-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRGN6TDJneFl5OHhNRFExTURjMU5qa3lOelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNems1WHpFd01EVTFYek13TUhnek1EQXVhbkJufGM5MzU3YzY5ZGRiNWY3MTE1OTFlOTdmNDAwZDkxY2NkNGY3ZTJiYTZjMGZmOWM5NGJlN2QyMTM1MzNiNjkyYTY
JET LUBE
JET LUBE
12502
JET LUBE JET LUBE
Description
12502 ; ANTI SEIZE 225ML W/BRUSH
Anti-Seize Compound; 1/2LB Nominal Capacity Weight; Petroleum Based Chemical Compound; Copper Color; 560 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum-like Odor/Scent; Brush Top Can Packing Type; Paste or Gel Physical Form; 1 Each Quantity; Corrosive Process/Wear Resistance; 1.2 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Organo Clay Thickener; Anti-Seize Lubricant Type; None VOC; For Brass, Cast Iron, Copper, Most Metal and Plastic, Stainless Steel Applicable Material; For Tap, Lug and Wiping Contact Application
Part #
12502
BDI #
18180220
Details
30.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/12502/p/18180220
Your Price
$ 30.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Compound
Keyword String
Anti-Seize
Product Detail
Anti-Seize Compound
Product Specification
1/2LB Nominal Capacity Weight; Petroleum Based Chemical Compound; Copper Color; 560 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum-like Odor/Scent; Brush Top Can Packing Type; Paste or Gel Physical Form; 1 Each Quantity; Corrosive Process/Wear Resistance; 1.2 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Organo Clay Thickener; Anti-Seize Lubricant Type; None VOC
Long Description
Anti-Seize Compound; 1/2LB Nominal Capacity Weight; Petroleum Based Chemical Compound; Copper Color; 560 Deg F Nominal Flash Point; 1.5 NLGI Grade; Petroleum-like Odor/Scent; Brush Top Can Packing Type; Paste or Gel Physical Form; 1 Each Quantity; Corrosive Process/Wear Resistance; 1.2 Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Organo Clay Thickener; Anti-Seize Lubricant Type; None VOC; For Brass, Cast Iron, Copper, Most Metal and Plastic, Stainless Steel Applicable Material; For Tap, Lug and Wiping Contact Application

