Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12A70 https://www.bdiexpress.com/medias/INDXXXXXXXXX-19379764-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODF8aW1hZ2UvanBlZ3xhR05pTDJoa01pODVPRFl4TVRZMU9UQTNPVGs0TDBsT1JGaFlXRmhZV0ZoWVdGOHhPVE0zT1RjMk5GOHpNREI0TXpBd0xtcHdad3xhOGRmN2ViNTczMzQzMmEyMjg0ZDNjM2U4ZmViYWE1ZTZlYTIyYjVhZWQ5MzI0NGVlYTcwMjE0ODgwMDcyMjRl
19379764 Chemicals 

DENTEC SAFETY DENTEC SAFETY

12A70

Description

12A70 LENS CLEANING TOWELETTE ; 100/BOX

Towelette; Lens Cleaning; 5" Width X 8" Length; 100/Box

Part #

12A70

BDI #
19379764

Details

17.67 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 17.67 / box BDIExpress
QTY

Inventory

Total: 13

Category
Brand
Manufacturer Name
DENTEC SAFETY
Minimum Buy Quantity
N/A
UNSPSC
46181806
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
4818.20.00.40
Noun
Cleaner
Keyword String
Lens
Manufacturer URL
https://www.dentecsafety.com
Product Detail
Towelette
Product Specification
Towelette; Lens Cleaning; 5" Width X 8" Length; 100 Per Box
Long Description
Towelette; Lens Cleaning; 5" Width X 8" Length; 100/Box