https://www.bdiexpress.com/medias/INDCRCXXXXXX-22776990-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzR8aW1hZ2UvanBlZ3xhR00wTDJobFlTOHhNRE13TkRRNE1qSTBOalk0Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakkzTnpZNU9UQmZNekF3ZURNd01DNXFjR2N8ZWQ4NDI2ZDQ3YWIzYjg5NjdhZjZiYzdmYzE5ZTc4NzUyMDFkNTE2ZjJiMzZhNmRiNTZjZjdiODBjNDM5NWE3NA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-22776990-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzR8aW1hZ2UvanBlZ3xhR00wTDJobFlTOHhNRE13TkRRNE1qSTBOalk0Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakkzTnpZNU9UQmZNekF3ZURNd01DNXFjR2N8ZWQ4NDI2ZDQ3YWIzYjg5NjdhZjZiYzdmYzE5ZTc4NzUyMDFkNTE2ZjJiMzZhNmRiNTZjZjdiODBjNDM5NWE3NA
22776990
Chemicals
CRC
CRC
14095
CRC CRC
Description
14095 ANTI-SEIZE COPPER BASE AEROSOL ; 12OZ NET 12EA/CS
Anti-Seize Compound; Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastic, Nickel, Stainless Steel, Steel, Titanium Applicable Material; Fitting/Bushing/Flange/Header/Manifold/Nut/Pipe/Plug/ScreWith Stud/Threaded Surface Application; 16OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Copper To Bronze Color; 12OZ Fill Amount; 430 Deg F Bulk Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Semi-Fluid Gel Physical Form; Corrosion/Heavy Load/High Temperature/Vibration Resistance; 0.806 Aerosol; 1.09 Bulk Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; General-Purpose Anti-Seize Type; 29 Percentage VOC
Part #
14095
BDI #
22776990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/14095/p/22776990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.453
EAN
0078254140957
Product Group - BDI
C00104
Noun
Compound
Keyword String
Anti-Seize
Manufacturer Item Number
125-14095
Product Detail
Anti-Seize Compound
Product Specification
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastic, Nickel, Stainless Steel, Steel, Titanium Applicable Material; Fitting/Bushing/Flange/Header/Manifold/Nut/Pipe/Plug/ScreWith Stud/Threaded Surface Application; 16OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Copper To Bronze Color; 12OZ Fill Amount; 430 Deg F Bulk Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Semi-Fluid Gel Physical Form; Corrosion/Heavy Load/High Temperature/Vibration Resistance; 0.806 Aerosol; 1.09 Bulk Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; General-Purpose Anti-Seize Type; 29 Percentage VOC
Long Description
Anti-Seize Compound; Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastic, Nickel, Stainless Steel, Steel, Titanium Applicable Material; Fitting/Bushing/Flange/Header/Manifold/Nut/Pipe/Plug/ScreWith Stud/Threaded Surface Application; 16OZ Nominal Capacity Volume; 12OZ Nominal Weight Capacity; Copper To Bronze Color; 12OZ Fill Amount; 430 Deg F Bulk Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Semi-Fluid Gel Physical Form; Corrosion/Heavy Load/High Temperature/Vibration Resistance; 0.806 Aerosol; 1.09 Bulk Nominal Specific Gravity; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; General-Purpose Anti-Seize Type; 29 Percentage VOC

