3M
3M
2307-24X55
3M 3M
Description
2307-24X55 MASKING TAPE ; 5.2 MIL 0.95" X 60YD
Masking Tape; Tan; 24MM X 55M
Part #
7000123531
BDI #
1385404
Details
11.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/2307-24X55/p/1385404
Your Price
$ 11.82 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201503
Weight / Kilogram
0
EAN
0021200711183
Product Group - BDI
S00266
Noun
Tape
Keyword String
Masking
Product Detail
Masking Tape
Product Specification
Masking Tape; Tan; 24MM X 55M
Long Description
Masking Tape; Tan; 24MM X 55M

