https://www.bdiexpress.com/medias/INDXXXXXXXXX-17198038-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFHTmtMMmd3Tmk4eE1EYzNNVEE0TkRrek5URTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hPVGd3TXpoZk16QXdlRE13TUM1cWNHY3xhZWY3M2M0NDAwZWZjZGJmODcyNTZmMzEwMjUzNWIzZTEzNjRkNmQ0Nzk4ODc0OWNiMmJmN2UwMzk2YjM5MGIw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17198038-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxNHxpbWFnZS9qcGVnfGFHTmtMMmd3Tmk4eE1EYzNNVEE0TkRrek5URTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3hPVGd3TXpoZk16QXdlRE13TUM1cWNHY3xhZWY3M2M0NDAwZWZjZGJmODcyNTZmMzEwMjUzNWIzZTEzNjRkNmQ0Nzk4ODc0OWNiMmJmN2UwMzk2YjM5MGIw
LLOYDS
LLOYDS
31714
LLOYDS LLOYDS
Description
31714 ; BELT DRESSING
Belt Dressing; Belt Dressing; 330 g Size; Aerosal Can Container Type; Solvent Odor; Off White Color; -25 Deg C Freezing Point; For All Rubber And Synthetic Rubber Belt Drives; Industrial Fleet And Automotive Application
Part #
31714
BDI #
17198038
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/31714/p/17198038
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0071162317145
Product Group - BDI
C00104
Noun
Dressing
Keyword String
Belt
Manufacturer URL
https://www.lloydslaboratories.com
Product Detail
Belt Dressing
Product Specification
Belt Dressing; 330 g Size; Aerosol Can Container Type; Solvent Odor; Off White Color; -25 Deg C Freezing Point
Long Description
Belt Dressing; Belt Dressing; 330 g Size; Aerosal Can Container Type; Solvent Odor; Off White Color; -25 Deg C Freezing Point; For All Rubber And Synthetic Rubber Belt Drives; Industrial Fleet And Automotive Application
