3M
3M
369-48X100-CLEAR
3M 3M
Description
369-48X100-CLEAR TARTAN BOX SEALING TAPE ; CLEAR 48 MM X 100 M
Tape; Box Sealing; 48MM X 100M
Part #
7100242357
BDI #
1395275
Details
4.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/369-48X100-CLEAR/p/1395275
Your Price
$ 4.91 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
EAN
0689330205523
Product Group - BDI
S00266
Noun
Tape
Product Detail
Tape
Product Specification
Tape; Box Sealing; 48MM X 100M
Long Description
Tape; Box Sealing; 48MM X 100M

