3M
3M
371-48X100-CLR
3M 3M
Description
371-48X100 SCOTCH BOX SEALING TAPE ; CLEAR 48 MM X 100 M
Tape; Scotch Box Sealing; Clear; 48MM X 100M
Part #
7100011547
BDI #
1386471
Details
7.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/371-48X100-CLR/p/1386471
Your Price
$ 7.58 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
EAN
0021200158735
Product Group - BDI
S00266
Noun
Tape
Product Detail
Tape
Product Specification
Tape; Scotch Box Sealing; Clear; 48MM X 100M
Long Description
Tape; Scotch Box Sealing; Clear; 48MM X 100M