PRECISION BRAND PROD
PRECISION BRAND PROD
43105
PRECISION BRAND PROD PRECISION BRAND PROD
Description
43105 HOT MELT COATING ; POR 30# AMBER /T1
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Amber Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;
Part #
43105
BDI #
18246760
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/43105/p/18246760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
13.61
EAN
0698158431052
Product Group - BDI
C00104
Noun
Coating
Keyword String
Hot Melt
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
43105
Product Detail
Hot Melt Coating
Product Specification
Type 1 Hot Melt Strippable Protective Coating; Amber Transparent Color; 30 Pound Package
Long Description
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Amber Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;