https://www.bdiexpress.com/medias/INDWSULUBCNT-SQWZ-53B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MXxpbWFnZS9qcGVnfGFHSXhMMmd6WVM4eE1EYzJPVFF5TURnME5UQTROaTlKVGtSWFUxVk1WVUpEVGxSZlUxRlhXbDgxTTBKZk16QXdlRE13TUM1cWNHY3w3YmZiNTQxZjA4YjY1N2QxM2UwMmEyZTljYTY3OGQ1YTg4NGUwYTBkNTdjYWQxNDljNDJiNGMzMmFkMjQ5MzIx
https://www.bdiexpress.com/medias/INDWSULUBCNT-SQWZ-53B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MXxpbWFnZS9qcGVnfGFHSXhMMmd6WVM4eE1EYzJPVFF5TURnME5UQTROaTlKVGtSWFUxVk1WVUpEVGxSZlUxRlhXbDgxTTBKZk16QXdlRE13TUM1cWNHY3w3YmZiNTQxZjA4YjY1N2QxM2UwMmEyZTljYTY3OGQ1YTg4NGUwYTBkNTdjYWQxNDljNDJiNGMzMmFkMjQ5MzIx
WALTER SURFACE TECH
WALTER SURFACE TECH
53B002
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53B002 METAL CUTTING LUBRICANT ; COOLCUT SPRAY/400 ML 1
Lubricant; Lubricant; COOLCUT; 11Oz Size; Aerosol Container Type; High Performance Metal Cutting; 12 Per Pack; For Aluminum, Brass, Copper, Stainless Steel, Steel
Part #
53B002
BDI #
17793271
Details
63.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/53B002/p/17793271
Your Price
$ 63.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
5.366
EAN
0662980028780
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
2710.19.05.50
Noun
Lubricant
Keyword String
Cutting
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
COOLCUT AEROSOL/400ML
Manufacturer Internal Number
53-B 002
Weight / LBS
11.82
Product Detail
Lubricant
Product Specification
Lubricant; COOLCUT; 11Oz Size; Aerosol Container Type; High Performance Metal Cutting; 12 Per Pack
Long Description
Lubricant; Lubricant; COOLCUT; 11Oz Size; Aerosol Container Type; High Performance Metal Cutting; 12 Per Pack; For Aluminum, Brass, Copper, Stainless Steel, Steel
