WALTER SURFACE TECH
WALTER SURFACE TECH
53B004
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53B004 METAL CUTTING LUBRICANT ; COOLCUT SPRAYER/500ML 1
Lubricant; Lubricant; COOLCUT; 16.9Oz Size; Trigger Sprayer Container Type; High Performance Metal Cutting; 12 Per Pack; For Aluminum, Brass, Copper, Stainless Steel, Steel
Part #
53B004
BDI #
17793273
Details
48.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/53B004/p/17793273
Your Price
$ 48.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
7.273
EAN
0662980476062
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
2710.19.05.50
Noun
Lubricant
Keyword String
Cutting
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
COOLCUT SPRAYER/500ML
Manufacturer Internal Number
53-B 004
Weight / LBS
16.02
Product Detail
Lubricant
Product Specification
Lubricant; COOLCUT; 16.9Oz Size; Trigger Sprayer Container Type; High Performance Metal Cutting; 12 Per Pack
Long Description
Lubricant; Lubricant; COOLCUT; 16.9Oz Size; Trigger Sprayer Container Type; High Performance Metal Cutting; 12 Per Pack; For Aluminum, Brass, Copper, Stainless Steel, Steel


