WALTER SURFACE TECH
WALTER SURFACE TECH
53B303
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53B303 METAL CUTTING LUBRICANT ; ALUCUT LUB STICK/300 G 1
Lubricant; Lubricant; ALUCUT; 10.5Oz Size; Solid Stick Container Type; Solid Stick Aluminum Cutting; 12 Per Pack; For Aluminum, Non-Ferrous Metal
Part #
53B303
BDI #
17793280
Details
47.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/53B303/p/17793280
Your Price
$ 47.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
4.022
EAN
0662980282090
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
2710.19.05.50
Noun
Lubricant
Keyword String
Cutting
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
ALUCUT LUB STICK/300 G
Manufacturer Internal Number
53-B 303
Weight / LBS
8.86
Product Detail
Lubricant
Product Specification
Lubricant; ALUCUT; 10.5Oz Size; Solid Stick Container Type; Solid Stick Aluminum Cutting; 12 Per Pack
Long Description
Lubricant; Lubricant; ALUCUT; 10.5Oz Size; Solid Stick Container Type; Solid Stick Aluminum Cutting; 12 Per Pack; For Aluminum, Non-Ferrous Metal


