WALTER SURFACE TECH
WALTER SURFACE TECH
53C502
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53C502 OBSOLETE USE 28628970 01/25 ; SLAP-SHOT AEROSOL/500ML 1
Cleaner; Cleaner; SLAP SHOT; 16.9Oz; Aerosol Can Container Type; Fast Evaporating; For Ferrous And Non-Ferrous, Aluminum, Galvanized Surface, Iron, Stainless Steel, Steel
Part #
53C502
BDI #
17793287
Details
27.42
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/53C502/p/17793287
Your Price
$ 27.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
6.106
EAN
0662980263570
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
3814.00.50.00
Noun
Cleaner
Keyword String
Degreasing
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
SLAP-SHOT AEROSOL/500ML
Manufacturer Internal Number
53-C 502
Weight / LBS
13.45
Product Detail
Cleaner
Product Specification
Cleaner; SLAP SHOT; 16.9Oz; Aerosol Can Container Type; Fast Evaporating
Long Description
Cleaner; Cleaner; SLAP SHOT; 16.9Oz; Aerosol Can Container Type; Fast Evaporating; For Ferrous And Non-Ferrous, Aluminum, Galvanized Surface, Iron, Stainless Steel, Steel


