WALTER SURFACE TECH
WALTER SURFACE TECH
53D852
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53D852 CERAMIC ANTI-SEIZE LUBRICANT ; ROCK 'N' ROLL SPRAY/400ML 1
Penetrating Lubricant; Penetrating Lubricant; ROCK N ROLL; 13.5Oz; Aerosol Can Container Type; Ceramic Anti-Seize; 12 Per Pack; For All Metals, Aluminum, Galvanized Steel, Stainless Steel
Part #
53D852
BDI #
17793302
Details
61.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/53D852/p/17793302
Your Price
$ 61.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
4.862
EAN
0662980050828
Product Group - BDI
C00104
Category - BDI
Unclassified
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Spray
Manufacturer URL
https://www.walter.com
Manufacturer Item Number
ROCK N ROLL AEROSOL/400ML
Manufacturer Internal Number
53-D 852
Weight / LBS
10.71
Product Detail
Penetrating Lubricant
Product Specification
Penetrating Lubricant; ROCK N ROLL; 13.5Oz; Aerosol Can Container Type; Ceramic Anti-Seize; 12 Per Pack
Long Description
Penetrating Lubricant; Penetrating Lubricant; ROCK N ROLL; 13.5Oz; Aerosol Can Container Type; Ceramic Anti-Seize; 12 Per Pack; For All Metals, Aluminum, Galvanized Steel, Stainless Steel

