DENTEC SAFETY
DENTEC SAFETY
80-2964-8
DENTEC SAFETY DENTEC SAFETY
Description
80-2964-8 HAND SANITIZER ; X3 CLEAN ALCOHOL FREE 8ML
X3 10009 Clean Alcohol Free Foaming Hand Sanitizer; Benzalkonium Chloride 0.13 Percent; Mini Pocket Spray 0.27 Oz (8 Ml); 75 Per Pack; Features Non Flammable, Non Toxic, Fragrance Free, Residue Free, Kills 99.99 Percent of Germs, Get Three Times The Number of Applications Per Oz Compared to Gel Sanitizers, Reduce Absenteeism by up to 30 Percent Clean Hands Lead to Fewer Lost Time Illnesses, Provide Ultimate Hand Cleaning When Soap and Water are Not Available; Application Healthcare Professionals, Students and Teachers, Food Service Personnel, Corporate Offices, Day Care Centers, Emergency Service Personnel, Firefighters and Public Safety, Family and Home Use
Part #
80-2964-8
BDI #
20539946
Details
5.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/80-2964-8/p/20539946
Your Price
$ 5.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131626
Weight / Kilogram
0.005
Product Group - BDI
S00262
Noun
Sanitizer
Keyword String
Hand
Manufacturer URL
https://www.dentecsafety.com
Product Detail
Hand Sanitizer
Product Specification
X3 10009 Clean Alcohol Free Foaming Hand Sanitizer; Benzalkonium Chloride 0.13 Percent; Mini Pocket Spray 0.27 Oz (8 Ml); 75 Per Pack
Long Description
X3 10009 Clean Alcohol Free Foaming Hand Sanitizer; Benzalkonium Chloride 0.13 Percent; Mini Pocket Spray 0.27 Oz (8 Ml); 75 Per Pack; Features Non Flammable, Non Toxic, Fragrance Free, Residue Free, Kills 99.99 Percent of Germs, Get Three Times The Number of Applications Per Oz Compared to Gel Sanitizers, Reduce Absenteeism by up to 30 Percent Clean Hands Lead to Fewer Lost Time Illnesses, Provide Ultimate Hand Cleaning When Soap and Water are Not Available; Application Healthcare Professionals, Students and Teachers, Food Service Personnel, Corporate Offices, Day Care Centers, Emergency Service Personnel, Firefighters and Public Safety, Family and Home Use


