LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
83667
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
83667 AIR-OPERATED OIL PUMP ; 20:1 1/4IN NPTF AIRX1/4IN NPTF LUBE
Oil Pump; Air-Operated; Single Stroke; Lubricant/Air Ratio-20-1; Max Output-0.45 Cu. In; Reservoir Capacity-4 1/2 Pint / 123 Cu. In; Air Inlet-1/4" NPTF; F; Lub Outlet-1/4" NPTF; F; Lubricant Oper. Pressure; Min./Max; -750 PSIG / 1000 PSIG; 18-1/2" X 5-1/2" X 6"; Air Valve Required-3-Way
Part #
83667
BDI #
561234
Details
2201.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/83667/p/561234
Your Price
$ 2,201.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151524
Weight / Kilogram
5.75
Product Group - BDI
F02272
Noun
Pump
Keyword String
Oil
Product Detail
Oil Pump
Product Specification
Oil Pump; Air-Operated; Single Stroke; Lubricant/Air Ratio-20-1; Max Output-0.45 Cu. In; Reservoir Capacity-4 1/2 Pint / 123 Cu. In; Air Inlet-1/4" NPTF; F; Lub Outlet-1/4" NPTF; F; Lubricant Oper. Pressure; Min./Max; -750 PSIG / 1000 PSIG; 18-1/2" X 5-1/2" X 6"; Air Valve Required-3-Way
Long Description
Oil Pump; Air-Operated; Single Stroke; Lubricant/Air Ratio-20-1; Max Output-0.45 Cu. In; Reservoir Capacity-4 1/2 Pint / 123 Cu. In; Air Inlet-1/4" NPTF; F; Lub Outlet-1/4" NPTF; F; Lubricant Oper. Pressure; Min./Max; -750 PSIG / 1000 PSIG; 18-1/2" X 5-1/2" X 6"; Air Valve Required-3-Way


