3M
3M
8934-18X55
3M 3M
Description
8934-18X55-BULK TARTAN FILAMENT TAPE ; CLEAR 0.70" X 60.14YD 4 MIL
Tape; Filament; Clear; 18MM X 55M
Part #
7000028886
BDI #
1385279
Details
4.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/8934-18X55/p/1385279
Your Price
$ 4.55 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
EAN
0021200865190
Product Group - BDI
S00266
Noun
Tape
Product Detail
Tape
Product Specification
Tape; Filament; Clear; 18MM X 55M
Long Description
Tape; Filament; Clear; 18MM X 55M


