Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

89697 https://www.bdiexpress.com/medias/INDXXXXXXXXX-410-89699-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyM3xpbWFnZS9qcGVnfGFEYzBMMmcwTmk4eE1ETXlPVEF5TkRJek16VXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERXdYemc1TmprNVh6TXdNSGd6TURBdWFuQm58MTc3Zjk0OTI5OWE2Nzc5ZTU2MzYzZGQwNzMxZjBkMDIzOGRiNWRjMjI2MmU0MGY5M2FkNDU3NjhjMTNlYjMxNA
24891235 Chemicals 

PFERD PFERD

89697

Description

89697 CHIP BRUSH ; 1-1/2" WH BRSTL STD THK WD HNDL 36EA/BOX

Paint Brush; Synthetic Filament Bristle Material; 1-1/2" Brush Width; Wood Handle Material; 5/16" Nominal Thickness; 1-1/2" Trim Nominal Length; Chip Brush Type

Part #

89697

BDI #
24891235

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
UNSPSC
31211904
Weight / Kilogram
0.024
EAN
0697986896972
Product Group - BDI
G00190
Noun
Brush
Keyword String
Paint
Manufacturer Item Number
410-89697
Product Detail
Paint Brush
Product Specification
Synthetic Filament Bristle Material; 1-1/2" Brush Width; Wood Handle Material; 5/16" Nominal Thickness; 1-1/2" Trim Nominal Length; Chip Brush Type
Long Description
Paint Brush; Synthetic Filament Bristle Material; 1-1/2" Brush Width; Wood Handle Material; 5/16" Nominal Thickness; 1-1/2" Trim Nominal Length; Chip Brush Type