3M
3M
3939 72MMX55M
3M 3M
Description
3939 72MMX55M DUCT TAPE ; SILVER 2.8" X 60YD BULK
Adhesive Tape; 72MM X 55M; Heavy Duty Duct
Part #
7000136800
BDI #
18700396
Details
49.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/3939-72MMX55M/p/18700396
Your Price
$ 49.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
EAN
0021200855627
Product Group - BDI
C00104
Noun
Tape
Keyword String
Adhesive
Product Detail
Adhesive Tape
Product Specification
Adhesive Tape; 72MM X 55M; Heavy Duty Duct
Long Description
Adhesive Tape; 72MM X 55M; Heavy Duty Duct


