Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

454 20GM IDH 135462 https://www.bdiexpress.com/medias/INDLOCXXXXXX-24742569-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFHUmlMMmcxTkM4eE1EVTJNVEUzTnprM05qZzJNaTlKVGtSTVQwTllXRmhZV0ZoZk1qUTNOREkxTmpsZk16QXdlRE13TUM1cWNHY3w1M2UxZDI3ODAzMTZjZjJmNjNhZTcyZmJlZTRmM2Q3OTIwMGQzMDFkZjI0MGU1YWQwZmIwNDFiZDMzZmI2ZmM3
24742569 Adhesives 

LOCTITE LOCTITE

454 20GM IDH 135462

Description

454 20GM IDH 135462 INSENSITIVE GEL ; SURFACE 45440

Adhesive; Instant Adhesive; Plastic and Elastomer; Clear Color; Cyanoacrylate Material; 250 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Exceptional bonding of most Metal Application; Loctite

Part #

135462

BDI #
24742569

Details

69.44 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.44 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.03
EAN
0079340454408
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer Internal Number
442-135462
Product Detail
Adhesive
Product Specification
Instant Adhesive; Plastic and Elastomer; Clear Color; Cyanoacrylate Material; 250 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Exceptional bonding of most Metal Application; Loctite
Long Description
Adhesive; Instant Adhesive; Plastic and Elastomer; Clear Color; Cyanoacrylate Material; 250 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Exceptional bonding of most Metal Application; Loctite